Skip to content Skip to navigation menu
Dyna-Flux368-PHF315-16

368-PHF315-16

Visible Dye Penetrant System
Item #101556700
  • Visible Dye Penetrant System
  • 16 oz Aerosol Can
Dyna-Flux368-PHF315-16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Visible Dye Penetrant System
  • 16 oz Aerosol Can

features

  • The visible liquid dye penetrant testing is a three-step process of detecting faults in welds, castings, exotic alloys and standard materials
  • Faults could be cracks, pin holes or welding laps on the mateal surface
Packing Type Aerosol
Capacity Volume 16 oz
Type Penetrant
Grade Standard/Nuclear
Weight 2.5 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison