- R1000 Water Recirculating Cooling System
- 3 gal
features
- Rotary gear pump
- Factory set at 50 psi adjustable to 80 psi
- 5/8" LH standard inert gas fittings - 1/4" FPT
- 8 ft power cord
- Visible water level through tank
- Thermal overload
- All units are plumbed with copper tubing and reinforced hose
- A water level float gauge and filer cap are combined in a single unit multi-purpose sight glass
| Frequency | 50 Hz, 60 Hz |
| Capacity Volume | 3 gal |
| Used With | MIG Guns - up to 750 amps, TIG Torches - up to 750 amps, Plasma Welders - up tp 200 amps, Resistance Welders - up to 75 KVA, Ind |
| Phase | Single Phase |
| Working Capacity | 15000 Btu |
| Height | 14 3/4 in |
| Length | 23 in |
| Material | Stainless Steel |
| Weight | 15.8 LB |

