- R2200V Water Recirculating Cooling System
- 15 gal
features
- Rotary vane pump
- Factory set at 50 psi adjustable to 125 psi
- 5/8" LH standard inert gas fittings - 1/4" FPT
- Visible water level through tank
- 8 ft power cord
- Thermal overload
- All units are plumbed with copper tubing and reinforced hose
- A water level float gauge and filer cap are combined in a single unit multi-purpose sight glass
- Water filter on pump inlet protects pump and extends life
| Frequency | 60 Hz |
| Length | 23 in |
| Material | Stainless Steel |
| Capacity Volume | 15 gal |
| Working Capacity | 30000 Btu |
| Phase | Single Phase |
| Height | 25 1/2 in |
| Weight | 70.0 LB |

