- VH1000V Water Recirculating Cooling System
- 2 gal
features
- Rotary vane pump
- Operates in both vertical and horizontal position
- Factory set at 50 psi adjustable to 80 psi
- 5/8" LH standard inert gas fittings - 1/4" FPT
- 8 ft power cord
- Visible water level through tank
- Thermal overload
- The extended life pump features a direct drive power system reducing maintenance and increasing performance
| Capacity Volume | 2 gal |
| Frequency | 50 Hz, 60 Hz |
| Phase | Single Phase |
| Length | 9 in |
| Material | Plastic |
| Working Capacity | 12000 Btu |
| Height | 26 in |
| Weight | 31.0 LB |

