- 1 HP
features
- 6 Inch-8 Inch Diameter Buffer, 1 hp. Ideal for use with optional 6 Inch to 8 Inch buffing accessories.
- 5/8 Inch-11 Male Thread. 4,500 RPM. Highest quality air motor has variable speed.
- Planetary gear set is easily lubricated for extended tool life.
- Safety-lock throttle and soft-grip handle (adjusts to left or right hand).
| Type | Right Angle |
| RPM | 4500 |
| Pad Diameter | 6 Inch-8 Inch |
| Weight | 0.0 LB |
| EAN or UPC | 616026513938 |

