- 18000 RPM
features
- Cut-Off Wheel Tool, for efficient cutting of sheet metal, frame rails, clamps, bolts, etc.
- 4 in Diameter, Straight Line, 1 hp, 6 in Extension, 20,000 RPM.
- Model accepts optional 4 in diameter Type 1 Cut-Off Wheels.
- Governor controlled motor to maintain RPM under heavy load.
- Safety-lock lever is included
- rear exhaust.
| Type | Straight-Line |
| RPM | 18000 rpm |
| Family Name | Rear Cut-Off Tool |
| Weight | 0.0 LB |
| EAN or UPC | 616026525801 |

