- Butterfly Valve
- 2 Size Code
- Wafer Resilient Seat Body Type
- Gear Operator
| Connection Type | Wafer |
| Seat Trim | EPDM |
| Series | 700/722 |
| Body/Disc Trim | Ductile Iron/Nickel Plated Ductile Iron |
| Size Code | 2 |
| CWP | 200 psi |
| Body Type | Wafer Resilient Seat |
| Operator | Gear |
| Weight | 17.68 LB |

