DynaQuip Controls
02700182540H10
SUPERSEDED TO DYQU_02900182540H10, MTRL - 120748699
Item #114206454
- Butterfly Valve
- 2 Size Code
- Wafer Resilient Seat Body Type
- 10 Position Handle Operator
| Seat Trim | Viton |
| Connection Type | Wafer |
| Body/Disc Trim | Ductile Iron/Nickel Plated Ductile Iron |
| Size Code | 2 |
| Operator | 10 Position Handle |
| Series | 700/722 |
| CWP | 200 psi |
| Body Type | Wafer Resilient Seat |
| Weight | 5.51 LB |
