DynaQuip Controls
06700185515H10
SUPERSEDED TO DYQU_06900185515H10, MTRL - 117957421
Item #112367740
- Butterfly Valve
- 6 Size Code
- Wafer Resilient Seat Body Type
- 10 Position Handle Operator
| Series | 700/722 |
| Size Code | 6 |
| Body/Disc Trim | Ductile Iron/Aluminum Bronze |
| Seat Trim | EPDM |
| Connection Type | Wafer |
| Body Type | Wafer Resilient Seat |
| Operator | 10 Position Handle |
| CWP | 200 psi |
| Weight | 20.0 LB |
