DynaQuip Controls
06722185515H10
SUPERSEDED TO DYQU_06922185515H10, MTRL - 120748856
Item #112367748
- Butterfly Valve
- 6 Size Code
- Wafer Resilient Seat Body Type
- 10 Position Handle Operator
| Size Code | 6 |
| Series | 700/722 |
| Body Type | Wafer Resilient Seat |
| Seat Trim | EPDM |
| CWP | 200 psi |
| Connection Type | Lug |
| Operator | 10 Position Handle |
| Body/Disc Trim | Ductile Iron/Aluminum Bronze |
| Weight | 31.0 LB |
