- Butterfly Valve
- Size 12
- Wafer Resilient Seat
- Body/Disc Trim Ductile Iron/Ductile Iron
- EPDM Seat
description
- This manually operated butterfly valve has a resilient boot style seat (EPDM or Nitrile) and a 10-position handle. The ductile iron disc and body meet ANSI 125/150 flange standards. Available in wafer (500) or lug (522) styles. Rated at 150 psi with full cut disc. ISO 5211 top plate accepts electric and pneumatic actuators, handles and gear operators. 17-4 PH stainless steel stem provides extra strength.
features
- Easy seat and disc replacement
- Four redundant seals
- Blowout proof stem design
options
- Available with aluminum/bronze or stainless steel disc
- Wafer style available with aluminum body
- Available with gear operator, electric actuator or pneumatic actuator
- Additional sizes available
| Body Type | Wafer Resilient Seat |
| Size (text) | 12 |
| Operator | 10 Position Handle |
| Temperature Range [Min] | -40 °F |
| Size Code | 12 |
| Series | 500 Series |
| Seat Trim | EPDM |
| Body/Disc Trim | Ductile Iron/Ductile Iron |
| Temperature Range [Max] | 250 °F |
| Weight | 92.0 LB |
| EAN or UPC | 649880420272 |

