Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Solenoid Pilot Valve

145750.01

Solenoid Pilot Valve
Item #102158692
  • Solenoid Pilot Valve for Dynaquip Automated Valves
  • 115 VAC
Solenoid Pilot Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Pilot Valve for Dynaquip Automated Valves
  • 115 VAC

description

  • For efficient operation of pneumatic actuators. Electrically control the air supply with a four-way pilot solenoid valve. NAMUR modular mounting pattern simplifies assembly. Also available in 24 VAC and 12 VDC. NEMA 4X standard. Additional NEMA ratings available.
Voltage Rating 115 VAC
Weight 0.8 LB
EAN or UPC 649848019364
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison