- Pilot Solenoid Valve Accessory Type
- 12 VDC Voltage Rating
- 4 Nema Rating
description
- For efficient operation of pneumatic actuators. Electrically control the air supply with a four-way pilot solenoid valve. NAMUR modular mounting pattern simplifies assembly. Also available in 24 VAC and 12 VDC. NEMA 4X standard. Additional NEMA ratings available.
| Accessory Type | Pilot Solenoid Valve |
| NEMA Rating | 4 |
| Voltage Rating | 12 VDC |
| Depth | 2 in |
| Weight | 0.8 LB |
| EAN or UPC | 649848019395 |

