- Pilot Solenoid Valve Accessory Type
- 120 V Voltage Rating
- 4 Nema Rating
description
- For efficient operation of pneumatic actuators. Electrically control the air supply with a four-way pilot solenoid valve. NAMUR modular mounting pattern simplifies assembly. Also available in 24 VAC and 12 VDC. NEMA 4X standard. Additional NEMA ratings available.
applications
- General chemical service
| Depth | 2 in |
| Actuator Port Size | 1/4 NPT |
| Valve Voltage Rating | 110 VAC, 50/60 Hz |
| Function | 4-Way |
| Valve Function | General Purpose |
| Connection Size | 1/4 |
| Operating Temperature [Max] | 140 °F |
| Operating Pressure Differential [Min] | 22 psi |
| NEMA Rating | 4 |
| Voltage Rating | 120 V |
| Actuation | 5 Port 2 Position |
| Accessory Type | Pilot Solenoid Valve |
| Connection Type | NPT |
| Coil Current | AC |
| Valve Type | Single Solenoid |
| Voltage Type | AC Voltage |
| Operating Temperature [Min] | 23 °F |
| Weight | 0.8 LB |
| EAN or UPC | 649848059766 |

