- Pilot Solenoid Valve Accessory Type
- 24 VAC Voltage Rating
- 4 Nema Rating
| Depth | 2 in |
| Voltage Rating | 24 VAC |
| NEMA Rating | 4 |
| Accessory Type | Pilot Solenoid Valve |
| Weight | 0.8 LB |
| EAN or UPC | 649848070808 |
| Depth | 2 in |
| Voltage Rating | 24 VAC |
| NEMA Rating | 4 |
| Accessory Type | Pilot Solenoid Valve |
| Weight | 0.8 LB |
| EAN or UPC | 649848070808 |