- Pilot Solenoid Valve Accessory Type
- 24 VDC Voltage Rating
- 4 Nema Rating
description
- For efficient operation of pneumatic actuators. Electrically control the air supply with a four-way pilot solenoid valve. NAMUR modular mounting pattern simplifies assembly. Also available in 24 VAC and 12 VDC. NEMA 4X standard. Additional NEMA ratings available.
applications
- General chemical service
| Operating Temperature [Max] | 140 °F |
| NEMA Rating | 4 |
| Voltage Type | DC Voltage |
| Coil Current | DC |
| Voltage Rating | 24 VDC |
| Valve Type | Single Solenoid |
| Actuation | 5 Port 2 Position |
| Function | 4-Way |
| Accessory Type | Pilot Solenoid Valve |
| Connection Type | NPT |
| Connection Size | 1/4 |
| Operating Pressure Differential [Min] | 22 psi |
| Depth | 2 in |
| Valve Function | General Purpose |
| Valve Voltage Rating | 24 VDC |
| Operating Temperature [Min] | 23 °F |
| Actuator Port Size | 1/4 NPT |
| Weight | 0.8 LB |
| EAN or UPC | 649848068942 |

