- Safety Lockout Handle for VMH2 Series: 3/4 in - 1 in Sizes
description
- The lockout handle is used for padlocking valves in an open or closed position.
features
- Tamper-resistant lockout handle locks only in the off position for maximum safety
- Lockout handle accepts 9/32" shackle size locks
- Safety orange handle for visibility
compliances
- 0
| Port Size Range | 3/4 in - 1 in |
| Material | Steel |
| Series | VMH2 |
| Weight | 0.3 LB |
| EAN or UPC | 649848011269 |

