- Non-Mar Swivel Fitting
- 1/2 in FPT x 1/2 in MPT
description
- Improves maneuverability and ergonomics when using air tools and spray guns. Functioning like a universal joint, it allows the hose to remain vertical at all times which reduces operator fatigue, repetitive motion trauma, and fitting chafe. The nonmar series (plastic encapsulated) is ideal for applications where chip and scratch reduction is needed.
features
- Lightweight aluminum body
- High flow capacity, low pressure drop
- More sizes for simplified plumbing
- Plastic encapsulation (Nonmar series)
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Material | Steel |
| SAE Reference No. | N/A |
| Pressure [Max] | 150 psi |
| Thread (Old Data - Do Not Use) | 1/2 in FPT x 1/2 in MPT |
| End Types | NPT - All Ends |
| Fitting Type | Swivel Body |
| End Size | 1/2 NPT(f), 1/2 NPT(m) |
| Fitting Description | Non-Mar |
| No. of Ends | 2 |
| Weight | 0.8 LB |

