- Standard Swivel Fitting
- 1/4 in FPT x 1/4 in MPT
description
- Improves maneuverability and ergonomics when using air tools and spray guns. Functioning like a universal joint, it allows the hose to remain vertical at all times which reduces operator fatigue, repetitive motion trauma, and fitting chafe. The nonmar series (plastic encapsulated) is ideal for applications where chip and scratch reduction is needed.
features
- Lightweight aluminum body
- High flow capacity, low pressure drop
- More sizes for simplified plumbing
- Plastic encapsulation (Nonmar series)
| End Types | NPT - All Ends |
| Male Pipe Size | 1/4 in |
| Material | Steel |
| No. of Ends | 2 |
| Fitting Type | Swivel Body |
| Thread (Old Data - Do Not Use) | 1/4 in FPT x 1/4 in MPT |
| Pressure [Max] | 150 psi |
| Female Pipe Size | 1/4 in |
| SAE Reference No. | N/A |
| Fitting Description | Standard |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| Weight | 0.2 LB |
| EAN or UPC | 649848012990 |

