- Automated Butterfly Valve
- Electrically Actuated
- 2 Port Size
- Wafer Connection Type
- 4 3/4 in Body Length
| Stem Material | 416 Stainless Steel |
| Connection Type | Wafer |
| Temperature Range [Max] | 140 °F |
| Actuation | Electrically Actuated |
| Valve Material | Ductile Iron |
| Series | 700/722 |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Port Size | 2 |
| Actuator Type | 115 VAC |
| Body Length | 4 3/4 in |
| Body Type | Wafer Resilient Seat |
| Valve Type | Ductile Iron Wafer, Automated Butterfly Valve |
| Temperature Range [Min] | 10 °F |
| Seat Material | Buna-N |
| CWP | 200 psi |
| Weight | 19.22 LB |

