DynaQuip Controls
70F60902MP034SR12
SUPERSEDED TO DYQU_90F60902SR07510, MTRL - 120748997
Item #112212979
- Automated Butterfly Valve
- Pneumatically Actuated
- 2 Port Size
- Wafer Connection Type
- 4 3/4 in Body Length
| Connection Type | Wafer |
| Body Length | 4 3/4 in |
| Series | 700/722 |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Actuator Type | Spring Return - Fail Closed |
| Temperature Range [Max] | 195 °F |
| Actuation | Pneumatically Actuated |
| Valve Material | Ductile Iron |
| Stem Material | 416 Stainless Steel |
| Port Size | 2 |
| Body Type | Wafer Resilient Seat |
| Valve Type | Ductile Iron Wafer, Automated Butterfly Valve |
| CWP | 200 psi |
| Seat Material | Buna-N |
| Temperature Range [Min] | -10 °F |
| Weight | 8.89 LB |
