- Automated Butterfly Valve
- Electrically Actuated
- 3 Port Size
- Wafer Connection Type
- 6 in Body Length
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Temperature Range [Min] | 10 °F |
| CWP | 200 psi |
| Valve Material | Ductile Iron |
| Seat Material | Buna-N |
| Actuator Type | 115 VAC |
| Valve Type | Ductile Iron Wafer, Automated Butterfly Valve |
| Stem Material | 416 Stainless Steel |
| Temperature Range [Max] | 140 °F |
| Connection Type | Wafer |
| Port Size | 3 |
| Series | 700/722 |
| Actuation | Electrically Actuated |
| Body Length | 6 in |
| Body Type | Wafer Resilient Seat |
| Weight | 23.22 LB |

