DynaQuip Controls
70F60903MP075SR10
SUPERSEDED TO DYQU_90F60903SR08312, MTRL - 120748999
Item #112022413
- Automated Butterfly Valve
- Pneumatically Actuated
- 3 Port Size
- Wafer Connection Type
- 6 in Body Length
| Port Size | 3 |
| Body Length | 6 in |
| Valve Material | Ductile Iron |
| Actuation | Pneumatically Actuated |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Series | 700/722 |
| Seat Material | Buna-N |
| Body Type | Wafer Resilient Seat |
| Temperature Range [Max] | 195 °F |
| Connection Type | Wafer |
| Temperature Range [Min] | -10 °F |
| Actuator Type | Spring Return - Fail Closed |
| Stem Material | 416 Stainless Steel |
| Valve Type | Ductile Iron Wafer, Automated Butterfly Valve |
| CWP | 200 psi |
| Weight | 15.51 LB |
