DynaQuip Controls
70F60908MP237DA
SUPERSEDED TO DYQU_90F60908DA125, MTRL - 120749011
Item #112212995
- Automated Butterfly Valve
- Pneumatically Actuated
- 8 Port Size
- Wafer Connection Type
- 11 3/4 in Body Length
| Connection Type | Wafer |
| Valve Type | Ductile Iron Wafer, Automated Butterfly Valve |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Body Length | 11 3/4 in |
| Seat Material | Buna-N |
| Series | 700/722 |
| Actuator Type | Double Acting |
| Valve Material | Ductile Iron |
| Temperature Range [Max] | 195 °F |
| Port Size | 8 |
| CWP | 200 psi |
| Actuation | Pneumatically Actuated |
| Body Type | Wafer Resilient Seat |
| Temperature Range [Min] | -10 °F |
| Stem Material | 416 Stainless Steel |
| Weight | 46.99 LB |
