- Automated Butterfly Valve
- Pneumatically Actuated
- 8 Port Size
- Wafer Connection Type
- 11 3/4 in Body Length
| Actuation | Pneumatically Actuated |
| Stem Material | 416 Stainless Steel |
| Temperature Range [Min] | -10 °F |
| CWP | 200 psi |
| Valve Material | Ductile Iron |
| Body Type | Wafer Resilient Seat |
| Valve Type | Ductile Iron Wafer, Automated Butterfly Valve |
| Port Size | 8 |
| Connection Type | Wafer |
| Body Length | 11 3/4 in |
| Series | 700/722 |
| Actuator Type | Spring Return - Fail Closed |
| Seat Material | Buna-N |
| Temperature Range [Max] | 195 °F |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Weight | 63.0 LB |

