DynaQuip Controls
70F60925MP034DA
SUPERSEDED TO DYQU_90F60925DA063, MTRL - 120749017
Item #112213013
- Automated Butterfly Valve
- Pneumatically Actuated
- 2.5 Port Size
- Wafer Connection Type
- 5 1/2 in Body Length
| Connection Type | Wafer |
| Actuator Type | Double Acting |
| Series | 700/722 |
| Temperature Range [Max] | 195 °F |
| Body Type | Wafer Resilient Seat |
| Valve Type | Ductile Iron Wafer, Automated Butterfly Valve |
| Temperature Range [Min] | -10 °F |
| Body Length | 5 1/2 in |
| Seat Material | Buna-N |
| CWP | 200 psi |
| Valve Material | Ductile Iron |
| Stem Material | 416 Stainless Steel |
| Actuation | Pneumatically Actuated |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Port Size | 2.5 |
| Weight | 9.98 LB |
