DynaQuip Controls
70F60925MP048SR10F
SUPERSEDED TO DYQU_90F60925SR07510F, MTRL - 120749018
Item #112213018
- Automated Butterfly Valve
- Pneumatically Actuated
- 2.5 Port Size
- Wafer Connection Type
- 5 1/2 in Body Length
| Actuator Type | Spring Return - Fail Open |
| Temperature Range [Max] | 195 °F |
| Port Size | 2.5 |
| Body Length | 5 1/2 in |
| Body Type | Wafer Resilient Seat |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Valve Type | Ductile Iron Wafer, Automated Butterfly Valve |
| Series | 700/722 |
| CWP | 200 psi |
| Valve Material | Ductile Iron |
| Stem Material | 416 Stainless Steel |
| Seat Material | Buna-N |
| Temperature Range [Min] | -10 °F |
| Connection Type | Wafer |
| Actuation | Pneumatically Actuated |
| Weight | 12.3 LB |
