DynaQuip Controls
72F60903MP034DA
SUPERSEDED TO DYQU_92F60903DA063, MTRL - 120749025
Item #112213025
- Automated Butterfly Valve
- Pneumatically Actuated
- 3 Port Size
- Lug Connection Type
- 6 in Body Length
| Temperature Range [Min] | -10 °F |
| Valve Type | Ductile Iron Lug, Automated Butterfly Valve |
| CWP | 200 psi |
| Connection Type | Lug |
| Seat Material | Buna-N |
| Body Type | Wafer Resilient Seat |
| Stem Material | 416 Stainless Steel |
| Body Length | 6 in |
| Actuation | Pneumatically Actuated |
| Actuator Type | Double Acting |
| Series | 700/722 |
| Port Size | 3 |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Temperature Range [Max] | 195 °F |
| Valve Material | Ductile Iron |
| Weight | 18.3 LB |
