- Automated Butterfly Valve
- Electrically Actuated
- 4 Port Size
- Lug Connection Type
- 7 1/2 in Body Length
| Actuation | Electrically Actuated |
| Body Length | 7 1/2 in |
| Stem Material | 416 Stainless Steel |
| Connection Type | Lug |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Seat Material | Buna-N |
| Body Type | Wafer Resilient Seat |
| Series | 700/722 |
| Port Size | 4 |
| Valve Type | Ductile Iron Lug, Automated Butterfly Valve |
| Valve Material | Ductile Iron |
| Actuator Type | 115 VAC |
| Temperature Range [Min] | 10 °F |
| Temperature Range [Max] | 140 °F |
| CWP | 200 psi |
| Weight | 48.0 LB |

