DynaQuip Controls
72F60904MP105SR10F
SUPERSEDED TO DYQU_92F60904SR09210F, MTRL - 120749030
Item #112213035
- Automated Butterfly Valve
- Pneumatically Actuated
- 4 Port Size
- Lug Connection Type
- 7 1/2 in Body Length
| Valve Type | Ductile Iron Lug, Automated Butterfly Valve |
| Body Type | Wafer Resilient Seat |
| Connection Type | Lug |
| Actuator Type | Spring Return - Fail Open |
| Series | 700/722 |
| Stem Material | 416 Stainless Steel |
| Temperature Range [Max] | 195 °F |
| Body Length | 7 1/2 in |
| Temperature Range [Min] | -10 °F |
| CWP | 200 psi |
| Seat Material | Buna-N |
| Actuation | Pneumatically Actuated |
| Port Size | 4 |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Valve Material | Ductile Iron |
| Weight | 33.39 LB |
