DynaQuip Controls
72F60906MP105DA
SUPERSEDED TO DYQU_92F60906DA092, MTRL - 118245057
Item #112213043
- Automated Butterfly Valve
- Pneumatically Actuated
- 6 Port Size
- Lug Connection Type
- 9 1/2 in Body Length
| Series | 700/722 |
| Valve Type | Ductile Iron Lug, Automated Butterfly Valve |
| Temperature Range [Max] | 195 °F |
| Connection Type | Lug |
| Stem Material | 416 Stainless Steel |
| Actuator Type | Double Acting |
| Body Type | Wafer Resilient Seat |
| Seat Material | Buna-N |
| Valve Material | Ductile Iron |
| Temperature Range [Min] | -10 °F |
| CWP | 200 psi |
| Body Length | 9 1/2 in |
| Actuation | Pneumatically Actuated |
| Port Size | 6 |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Weight | 41.58 LB |
