DynaQuip Controls
72F60906MP237SR12
SUPERSEDED TO DYQU_92F60906SR12512, MTRL - 120749038
Item #112213047
- Automated Butterfly Valve
- Pneumatically Actuated
- 6 Port Size
- Lug Connection Type
- 9 1/2 in Body Length
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Body Length | 9 1/2 in |
| Body Type | Wafer Resilient Seat |
| Series | 700/722 |
| Actuator Type | Spring Return - Fail Closed |
| Valve Material | Ductile Iron |
| Seat Material | Buna-N |
| Temperature Range [Max] | 195 °F |
| Temperature Range [Min] | -10 °F |
| Connection Type | Lug |
| Port Size | 6 |
| CWP | 200 psi |
| Valve Type | Ductile Iron Lug, Automated Butterfly Valve |
| Stem Material | 416 Stainless Steel |
| Actuation | Pneumatically Actuated |
| Weight | 49.74 LB |
