DynaQuip Controls
72F60910MP331DA
SUPERSEDED TO DYQU_92F60910DA160, MTRL - 120749041
Item #112213055
- Automated Butterfly Valve
- Pneumatically Actuated
- 10 Port Size
- Lug Connection Type
- 14 1/4 in Body Length
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Connection Type | Lug |
| Series | 700/722 |
| Seat Material | Buna-N |
| Actuator Type | Double Acting |
| Temperature Range [Max] | 195 °F |
| Port Size | 10 |
| CWP | 200 psi |
| Valve Material | Ductile Iron |
| Stem Material | 416 Stainless Steel |
| Body Type | Wafer Resilient Seat |
| Valve Type | Ductile Iron Lug, Automated Butterfly Valve |
| Body Length | 14 1/4 in |
| Temperature Range [Min] | -10 °F |
| Actuation | Pneumatically Actuated |
| Weight | 90.74 LB |
