DynaQuip Controls
72F60925MP048SR12
SUPERSEDED TO DYQU_92F60925SR07512, MTRL - 120749046
Item #112213071
- Automated Butterfly Valve
- Pneumatically Actuated
- 2.5 Port Size
- Lug Connection Type
- 5 1/2 in Body Length
| Actuation | Pneumatically Actuated |
| Series | 700/722 |
| Temperature Range [Max] | 195 °F |
| Body Type | Wafer Resilient Seat |
| Valve Type | Ductile Iron Lug, Automated Butterfly Valve |
| Temperature Range [Min] | -10 °F |
| Stem Material | 416 Stainless Steel |
| Port Size | 2.5 |
| Valve Material | Ductile Iron |
| Body/Disc Trim | Nickel Plated Ductile Iron |
| Body Length | 5 1/2 in |
| Connection Type | Lug |
| Seat Material | Buna-N |
| CWP | 200 psi |
| Actuator Type | Spring Return - Fail Closed |
| Weight | 12.3 LB |
