- Electronic Drain Valve
- 1" NPT Port
- Brass Valve
- Adjustable Drain Interval
- 2.5 Gal/Cycle Discharge
description
- For draining water and sediment from compressed air systems without clogging and with minimum air loss. Can be used on receivers, air tanks and drop legs. Also used for sampling and purging a wide variety of clean liquids and gases.
features
- NEMA 4 ABS timer housing
- Full port brass ball valve prevents clogging
- Digitally adjustable cycle, from five minutes to 24 hours
| Supply Voltage | 110 VAC, 60 Hz |
| Adjustable Cycle Time [Min] | 5 min |
| Drain Interval | Adjustable |
| Adjustable Cycle Time [Max] | 24 h |
| Port Type | NPTF |
| Discharge Volume/Cycle | 2.5 gal |
| Pressure [Max] | 200 psi |
| Temperature Range [Min] | 35 °F |
| Valve Material | Lead-Free Brass |
| Discharge @ 80 PSI | 30 gal/h |
| Port Size | 1 |
| Temperature Range [Max] | 165 °F |
| Valve Type | Full Ball |
| Discharge Time | 3.5 sec |
| Weight | 5.4 LB |
| EAN or UPC | 649848030369 |

