- Quarter-Turn, Double Acting Actuator Type
- 203 in lb Torque
| Actuator Type | Quarter-Turn, Double Acting |
| Enclosure | NEMA 4/4X |
| Torque | 203 in lb |
| Mounting | ISO 5211 |
| Ambient Temperature Range [Max] | 195 °F |
| Configuration | Dual Rack & Pinion |
| Height | 3.700 in |
| Ambient Temperature Range [Min] | -10 °F |
| Weight | 2.2 LB |
| EAN or UPC | 649848064883 |

