- Quarter-Turn, Spring Return - Fail Open Actuator Type
- 132/71 in lb Torque
| Enclosure | NEMA 4/4X |
| Ambient Temperature Range [Max] | 195 °F |
| Ambient Temperature Range [Min] | -10 °F |
| Actuator Type | Quarter-Turn, Spring Return - Fail Open |
| Configuration | Dual Rack & Pinion |
| Torque | 1.85915 in lb |
| No. of Springs | 12 |
| Mounting | ISO 5211 |
| Height | 3.700 in |
| Weight | 2.2 LB |
| EAN or UPC | 649848065132 |

