- Quarter-Turn, Spring Return - Fail Closed Actuator Type
- 234/124 in lb Torque
| Torque | 1.8871 in lb |
| Configuration | Dual Rack & Pinion |
| Mounting | ISO 5211 |
| Ambient Temperature Range [Max] | 195 °F |
| Height | 4 1/4 in |
| Ambient Temperature Range [Min] | -10 °F |
| Enclosure | NEMA 4/4X |
| No. of Springs | 10 |
| Actuator Type | Quarter-Turn, Spring Return - Fail Closed |
| Weight | 1.6 LB |
| EAN or UPC | 649848064982 |

