- Quarter-Turn, Spring Return - Fail Closed Actuator Type
- 208/150 in lb Torque
| Enclosure | NEMA 4/4X |
| No. of Springs | 12 |
| Height | 4 1/4 in |
| Ambient Temperature Range [Max] | 195 °F |
| Torque | 1.38667 in lb |
| Actuator Type | Quarter-Turn, Spring Return - Fail Closed |
| Configuration | Dual Rack & Pinion |
| Ambient Temperature Range [Min] | -10 °F |
| Mounting | ISO 5211 |
| Weight | 1.6 LB |
| EAN or UPC | 649848065309 |

