- Quarter-Turn, Spring Return - Fail Open Actuator Type
- 310/264 in lb Torque
| Torque | 1.17424 in lb |
| Mounting | ISO 5211 |
| Actuator Type | Quarter-Turn, Spring Return - Fail Open |
| Height | 4.720 in |
| No. of Springs | 10 |
| Enclosure | NEMA 4/4X |
| Ambient Temperature Range [Min] | -10 °F |
| Configuration | Dual Rack & Pinion |
| Ambient Temperature Range [Max] | 195 °F |
| Weight | 5.7 LB |
| EAN or UPC | 649848065163 |

