- Quarter-Turn, Spring Return - Fail Open Actuator Type
- 461/264 in lb Torque
| Torque | 1.74621 in lb |
| Mounting | ISO 5211 |
| Actuator Type | Quarter-Turn, Spring Return - Fail Open |
| Ambient Temperature Range [Max] | 195 °F |
| Enclosure | NEMA 4/4X |
| Height | 5.080 in |
| No. of Springs | 12 |
| Configuration | Dual Rack & Pinion |
| Ambient Temperature Range [Min] | -10 °F |
| Weight | 6.8 LB |
| EAN or UPC | 649848065194 |

