- Quarter-Turn, Spring Return - Fail Open Actuator Type
- 673/437 in lb Torque
| Height | 5.510 in |
| Enclosure | NEMA 4/4X |
| Mounting | ISO 5211 |
| No. of Springs | 10 |
| Torque | 1.54005 in lb |
| Configuration | Dual Rack & Pinion |
| Ambient Temperature Range [Min] | -10 °F |
| Actuator Type | Quarter-Turn, Spring Return - Fail Open |
| Ambient Temperature Range [Max] | 195 °F |
| Weight | 10.8 LB |
| EAN or UPC | 649848065200 |

