- Quarter-Turn, Spring Return - Fail Closed Actuator Type
- 569/542 in lb Torque
| Ambient Temperature Range [Min] | -10 °F |
| Enclosure | NEMA 4/4X |
| Mounting | ISO 5211 |
| Configuration | Dual Rack & Pinion |
| Actuator Type | Quarter-Turn, Spring Return - Fail Closed |
| Height | 5.510 in |
| No. of Springs | 12 |
| Torque | 1.04982 in lb |
| Ambient Temperature Range [Max] | 195 °F |
| Weight | 10.8 LB |
| EAN or UPC | 649848065057 |

