- Quarter-Turn, Double Acting Actuator Type
- 1657 in lb Torque
| Ambient Temperature Range [Min] | -10 °F |
| Ambient Temperature Range [Max] | 195 °F |
| Enclosure | NEMA 4/4X |
| Mounting | ISO 5211 |
| Configuration | Dual Rack & Pinion |
| Height | 6.020 in |
| Actuator Type | Quarter-Turn, Double Acting |
| Torque | 1657 in lb |
| Weight | 14.3 LB |
| EAN or UPC | 649848064937 |

