- Quarter-Turn, Double Acting Actuator Type
- 2847 in lb Torque
| Configuration | Dual Rack & Pinion |
| Ambient Temperature Range [Max] | 195 °F |
| Enclosure | NEMA 4/4X |
| Height | 6.890 in |
| Mounting | ISO 5211 |
| Actuator Type | Quarter-Turn, Double Acting |
| Torque | 2847 in lb |
| Ambient Temperature Range [Min] | -10 °F |
| Weight | 21.8 LB |
| EAN or UPC | 649848064944 |

