- Quarter-Turn, Spring Return - Fail Closed Actuator Type
- 2718/1567 in lb Torque
| Ambient Temperature Range [Min] | -10 °F |
| Ambient Temperature Range [Max] | 195 °F |
| Torque | 1.73453 in lb |
| Configuration | Dual Rack & Pinion |
| No. of Springs | 10 |
| Enclosure | NEMA 4/4X |
| Mounting | ISO 5211 |
| Height | 7.540 in |
| Actuator Type | Quarter-Turn, Spring Return - Fail Closed |
| Weight | 30.4 LB |
| EAN or UPC | 649848065101 |

