- Quarter-Turn, Double Acting Actuator Type
- 73 in lb Torque
| Torque | 73 in lb |
| Body Material | Aluminum |
| Ambient Temperature Range [Max] | 195 °F |
| Configuration | Dual Rack & Pinion |
| Actuator Type | Quarter-Turn, Double Acting |
| Finish | Anodized/Epoxy |
| Width | 4.490 in |
| Mounting | ISO 5211 |
| Height | 2.560 in |
| Enclosure | NEMA 4/4X |
| Ambient Temperature Range [Min] | -10 °F |
| Weight | 1.0 LB |
| EAN or UPC | 649848023231 |

