- Quarter-Turn, Spring Return - Fail Closed Actuator Type
| Ambient Temperature Range [Min] | -10 °F |
| Body Material | Aluminum |
| Configuration | Dual Rack & Pinion |
| Mounting | ISO 5211 |
| Ambient Temperature Range [Max] | 195 °F |
| Finish | Anodized/Epoxy |
| Length | 5.390 in |
| Enclosure | NEMA 4/4X |
| No. of Springs | 8 |
| Height | 4 1/4 in |
| Width | 3.070 in |
| Actuator Type | Quarter-Turn, Spring Return - Fail Closed |
| Weight | 3.2 LB |
| EAN or UPC | 649848023705 |

