- Quarter-Turn, Double Acting Actuator Type
- 551 in lb Torque @ Pressure 60 Psig
- 734 in lb Torque @ Pressure 80 Psig
| Actuator Type | Quarter-Turn, Double Acting |
| Finish | Anodized/Epoxy |
| Ambient Temperature Range [Min] | -10 °F |
| Width | 3.920 in |
| Configuration | Dual Rack & Pinion |
| Height | 5.040 in |
| Ambient Temperature Range [Max] | 195 °F |
| Mounting | ISO 5211 |
| Length | 7.070 in |
| Body Material | Aluminum |
| Enclosure | NEMA 4/4X |
| Weight | 5.5 LB |
| EAN or UPC | 649848023286 |

