- Quarter-Turn, Spring Return - Fail Closed Actuator Type
| Mounting | ISO 5211 |
| Ambient Temperature Range [Max] | 195 °F |
| No. of Springs | 10 |
| Width | 4.350 in |
| Body Material | Aluminum |
| Actuator Type | Quarter-Turn, Spring Return - Fail Closed |
| Enclosure | NEMA 4/4X |
| Height | 5.400 in |
| Finish | Anodized/Epoxy |
| Length | 8.230 in |
| Configuration | Dual Rack & Pinion |
| Ambient Temperature Range [Min] | -10 °F |
| Weight | 8.3 LB |
| EAN or UPC | 649848023729 |

